Beli pipa titanium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hex Bolt Titanium (Baut Hexagonal)
    Mulai

    Rp189.900

    TRUSCO Hex Bolt Titanium (Baut Hexagonal)
    atribut:
    • Finishing Material: Pure titanium strength Ti2
    • Dimensions e (mm): About 9.2
    • Dimensions s (mm): 8
    • Dimensions k (mm): 3.5
    • Dimensions (Designation d x Length L)(inchxmm): M5x16
    • Screw Pitch p (mm): 0.8
    • Mass (g/pack): 11.1
  2. TRUSCO Pan Head Machine Screw Slim Titanium (Baut JP)
    Mulai

    Rp189.900

    TRUSCO Pan Head Machine Screw Slim Titanium (Baut JP)
    Deskripsi:
    Use:General applications that require heat resistance, strength and abrasion resistance. Assembly of precision equipment, etc. that deformation is not allowed.
    atribut:
    • Finishing Material: Pure Titanium
    • Strength Classification: Ti2
  3. TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    Mulai

    Rp2.699.900

    TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -Consists of sizes for electrical and equipment construction.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work material: Iron/copper plate(up to 2mm), stainless steel plate(up to 1mm).-Cutting Oil
    atribut:
    • Step Width: 3.5mm
    • Number of Stages: 6stage
    • Shank Diameter: 10mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), stainless steel plate (up to 1mm).
  4. TRUSCO Step Drill Spiral Nice Mighty (Mata Bor Pagoda)
    Mulai

    Rp2.399.900

    TRUSCO Step Drill Spiral Nice Mighty (Mata Bor Pagoda)
    atribut:
    • Shank Diameter: 6.35mm
    • Accessories: Cutting Oil, Screwdriver bit
    • Purpose of Use: Work material: Iron/copper plate (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
  5. TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda)
    Mulai

    Rp2.799.900

    TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda)
    atribut:
    • Shank Diameter: 10mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron plate/copper plate, galvalume (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
  6. monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)
    68%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  7. TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda)
    Mulai

    Rp1.199.900

    TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminum Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).-Cutting Oil
    atribut:
    • Shank Diameter: 10mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work Material: Iron Plate, Copper Plate (up to 2mm), Aluminium Plate, Wood, Resin (up to 3 to 4mm), Stainless Steel Plate (up to 1mm).
  8. Jason Hex Key Color Titanium (Kunci L)
    Mulai

    Rp5.900

    Jason Hex Key Color Titanium (Kunci L)
    Deskripsi:
    Chrome vanadium material covered in titanium color
    atribut:
    • Material: Chrome vanadium covered in titanium color
  9. monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set)
    Mulai

    Rp74.900

    monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set)
    Deskripsi:
    Produk ini juga sering disebut dengan Titanium Coated Drill Bit Hex Shank
    atribut:
    • Surface Processing: TiN coating
    • Thinning Shape of Drills: X type thinning (Φ 3 mm or more)
    • Material: High Speed ​​Steel (HSS)
    • Helix Angle: standard
    • Point Angle (Degree): 118
    • Shaft Diameter (mm): 6.35
  10. monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)
    51%
    Mulai

    Rp13.900

    monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)
    atribut:
    • Drat Type: Half drat
    • Material: SS 304
  11. PICUS (Taiyo Seiko) Forged Aluminum Alloy Handle Bolt Clipper Titanium Coated Blade
    Mulai

    Rp1.799.900

    PICUS (Taiyo Seiko) Forged Aluminum Alloy Handle Bolt Clipper Titanium Coated Blade
    Deskripsi:
    Heavy use of professional, steeplejack for carabiner corresponding.
    atribut:
    • Hardness: Hv1600 more
    • Overall Length (mm): 275
    • Nominal Dimensions (mm): 250
    • Material (Handle): Forged aluminum alloy
    • Cutting Capacity (φ mm) Hard Wire: 5
    • Blade Material: Forged titanium-coated blade
    • Cutting Capacity (φ mm) Soft Wire: 5
  12. Yoshinobu Hex Socket Head Cap Screw L White Full Thread (Baut L)
    51%
    Mulai

    Rp199.900

    Yoshinobu Hex Socket Head Cap Screw L White Full Thread (Baut L)
    Deskripsi:
    Baut Soket L dari Yoshinobu ini biasanya digunakan oleh semua industri yang memakai mesin dan memakai sambungan baut, dan di semua industri manufaktur
    atribut:
    • Color: White
    • Drat Type: Full Drat
    • Material: Steel
    • Surface Treatment: Galvanized White
  13. TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda)
    Mulai

    Rp1.799.900

    TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda)
    atribut:
    • Shank Diameter: 6.35mm
    • Step Width: 3mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron plate/copper plate, galvalume (up to 2mm), aluminum plate/wood/resin (up to 3mm), stainless steel plate (up to 1mm).
  14. TOP Step Drill Spiral Cylindrical Shaft (Mata Bor Pagoda)
    Mulai

    Rp4.799.900

    TOP Step Drill Spiral Cylindrical Shaft (Mata Bor Pagoda)
    Deskripsi:
    -The long-awaited round shaft shank type with a large diameter size.-Work material: Iron plate(2mm), stainless steel plate(1mm), plastic, wood.
    atribut:
    • Nominal Diameter: 3/8
    • Compatible Hose Inner Diameter: 6mm
    • Width Across Flat: 21mm
    • Total Length: 43.5mm
    • Working Fluid: Air, Water
    • Body Material: Stainless steel (SUS304)
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Nut Material: Stainless Steel (SUS304)
    • O-Ring Materials: Viton
    • Purpose of Use: Work material: Iron plate (2mm), stainless steel plate (1mm), plastic, wood.
    • Working Pressure: Follows the braided hose to be used
  15. Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Mulai

    Rp4.799.900

    Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Deskripsi:
    -First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-None
    atribut:
    • Number of Stages: 13stage
    • Drilling Dimension (Φmm): 6, 12, 15, 17, 19, 21, 23, 25, 27, 30, 33, 35, 38
    • Step Width: 5mm
    • Shank Diameter: 10mm
    • Accessories: None
    • Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
  16. TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    40%
    Mulai

    Rp949.900

    TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)
    Deskripsi:
    -Consists of sizes for electrical and equipment construction.-Since it comes with leading edge thinning, biting is light and there is no point misalignment.-Work material: Iron plate(2mm), stainless steel plate(up to 1mm).-Cutting Oil
    atribut:
    • Number of Stages: 9stage
    • Shank Diameter: 6.35mm
    • Accessories: Cutting Oil
    • Purpose of Use: Work material: Iron plate (2mm), stainless steel plate (up to 1mm).
  17. Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Mulai

    Rp3.599.900

    Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Deskripsi:
    -First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-None
    atribut:
    • Accessories: None
    • Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
  18. Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Mulai

    Rp1.799.900

    Omi Kogyo Step Drill Spiral Takenoko (Mata Bor Pagoda)
    Deskripsi:
    -First proprietary spiral shape manufactured in Japan.-Adopts HSCO steel for excellent wear and heat resistance.-Heat prevents chips from welding to achieve long life.-More than 3 times longer durability and faster cutting speed than conventional straight-Work material: Iron/aluminum plate(2mm), stainless steel plate(1mm), wood/plywood(3.5mm).-None
    atribut:
    • Accessories: None
    • Purpose of Use: Work material: Iron/aluminum plate (2mm), stainless steel plate (1mm), wood/plywood (3.5mm).
  19. YAMASIN Powder Titanium Tip Saw Metal Master
    77%
    Mulai

    Rp309.900

    YAMASIN Powder Titanium Tip Saw Metal Master
    atribut:
    • Material: Base metal: Tool steel, Chip: Titanium
    • Cutting Ability (mm) Iron and Steel: 6
    • Cutting Ability (mm) Stainless Steel: 3
    • Blade Thickness (mm): 1.6
    • Hole Diameter (mm): 20.0
    • Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
Daftar Harga pipa titanium Terbaru October 2026
TRUSCO Hex Bolt Titanium (Baut Hexagonal)Rp189.900
TRUSCO Pan Head Machine Screw Slim Titanium (Baut JP)Rp189.900
TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt-High Speed Steel) (Mata Bor Pagoda)Rp2.699.900
TRUSCO Step Drill Spiral Nice Mighty (Mata Bor Pagoda)Rp2.399.900
TRUSCO Step Drill Three Piece Blade Spiral Nice Mighty (Mata Bor Pagoda)Rp2.799.900
monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)Rp3.900
TRUSCO Step Drill Nice Mighty (Titanium Coated Cobalt High Speed Steel) (Mata Bor Pagoda)Rp1.199.900
Jason Hex Key Color Titanium (Kunci L)Rp5.900
monotaro Set Mata Bor Heksagonal Titanium (Drill Bit Set)Rp74.900
monotaro.id Hex Socket Head Cap Screw SS 304 Half Thread (Baut L)Rp13.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)